LED Area Light, 20 Watts, 2300 Lumen, 5000K, 120-277V

Item #: 1587484

Cat #: AREADTD1A/020UNV850/NC/GR

UPC: 046135602399

to view pricing and more.
Documents & Guides
LED Area Light, 20 Watts, 2300 Lumen, 5000K, 80 CRI, 120-277 Volt, Type V Non-Cutoff Distribution, Photocell Included, Gray Painted Finish, Replaces up to 70W HPS/MH *Sylvania Part # 60239*

Overview

LED Area Light, 20 Watts, 2300 Lumen, 5000K, 80 CRI, 120-277 Volt, Type V Non-Cutoff Distribution, Photocell Included, Gray Painted Finish, Replaces up to 70W HPS/MH *Sylvania Part # 60239*

The Dusk to Dawn luminaire have an easy to install traditional, compact, lightweight design. Offering up to 79% in energy savings and also with a NEMA photosensor included for additional energy savings. These luminaires are ideal in place of traditional luminaires, or as new installations, for use in general area lighting, yards, docks, barns, service roads, security lighting.​

Also known as: 046135602399, AREADTD1A/020UNV850/NC/GR

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Gray
Lumens: 2300
Light Technology: LED
Mounting: Arm
Wattage: 20
Lumens: 2300
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED