Terminal Plug, Aluminum, 750 MCM, AL/CU Rated

Item #: 158763

Cat #: AYP750

UPC: 781810737781

to view pricing and more.
Documents & Guides
Terminal Plug, Aluminum, Conductor Size: 700 - 750 MCM, Conductor Diameter: .810". For use in Terminating Copper or Aluminum Wire.

Overview

Terminal Plug, Aluminum, Conductor Size: 700 - 750 MCM, Conductor Diameter: .810". For use in Terminating Copper or Aluminum Wire.
Also known as: 781810737781, AYP750, Pin Adapter, Pin Connector

Specifications

Diameter: 0.810 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 700 - 750
Diameter: 0.810 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 700 - 750