100W HID Retrofit LED Lamp, 40K

Item #: 1587644

Cat #: LED100WPT40KMOG-G8

UPC: 031293102553

to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 100 Watt, 13300 Lumen, 4000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 400 Watt Metal Halide, Suitable For Enclosed Luminaires

Overview

LED Retrofit Lamp, 100 Watt, 13300 Lumen, 4000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 400 Watt Metal Halide, Suitable For Enclosed Luminaires
Also known as: 031293102553, LED100WPT40KMOG-G8

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Volts AC: 120, 277, 240, 208
Lumens: 13300
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277, 240, 208
Light Technology: LED
Wattage: 100
Lumens: 13300
Base: Mogul Extended Screw (EX39)