80A, 15.5kV, 63kA, BHLE Series, Bolt-on

Item #: 1587778

Cat #: 15BHLE-80E

UPC: 051712526241

Sign In or Register to view pricing and more.
Fuse, Current Limiting, E-Rated, BHLE Series, 65A, Bolt-In Terminals, 63 kA, 14.4 kV Max, Indoor/Outdoor, Single Barrel

Overview

Fuse, Current Limiting, E-Rated, BHLE Series, 65A, Bolt-In Terminals, 63 kA, 14.4 kV Max, Indoor/Outdoor, Single Barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712526241, 15BHLE-80E

Specifications

Amps: 80
Volts AC: 15.500kV
Diameter: 76 mm
Class: E
Standards: ANSI
Length: 563 mm
Amps: 80
Diameter: 76 mm
Standards: ANSI
Volts AC: 15.500kV
Class: E
Length: 563 mm