Wall Sconce, 1-Light, 60 Watt, Candelabra Base, Black Finish

Item #: 1587784
Cat #: 43363BK
UPC: 783927564564
Sign In or Register to view pricing and more.
Documents & Guides
Wall Sconce, 1-Light, 60 Watt, Candelabra, Black

Overview

Wall Sconce, 1-Light, 60 Watt, Candelabra, Black
Also known as: 783927564564, 43363BK

Specifications

Color: Black
Type: Wall Sconce
Width: 5 in
Wattage: 60
Material: Steel
Mounting: Wall
Light Technology: Incandescent
Color: Black
Width: 5 in
Material: Steel
Light Technology: Incandescent
Type: Wall Sconce
Wattage: 60
Mounting: Wall

Customer Reviews

No reviews for this product
(0)