LED Undercabinet Light, 9", 4.6 Watt, 120 Volt, White

Item #: 1588001
Cat #: NLLP2-09WH
UPC: 037949469407
Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, 9 Inch, Selectable CCT, Dimmable, White

Overview

LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, 9 Inch, Selectable CCT, Dimmable, White
The NLLP2 Series is ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. The housing is available in 5 different lengths, ranging from 9” to 40” to handle most application requirements. Color options include white, oil-rubbed bronze and a brushed aluminum finish to accommodate most decors. The NLLP2 Series includes an array of LEDs, and is linkable up to 200 watts. In addition the units can be direct wired, and attached to the cabinet with 2 captive mounting screws, which provide for a smoother installation. Multiple knockouts on the top and the back which offers maximum wiring flexibility.
Also known as: 037949469407, NLLP2-09WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Color: White
Length: 9 in
Wattage: 4.600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Color: White
Wattage: 4.600
Dimmable: Yes
Volts AC: 120
Length: 9 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)