5.5W PAR20 LED Lamp, 27K

Item #: 1588263

Cat #: LED55WPAR20-FL-927-DIM-G9

UPC: 031293105530

to view pricing and more.
Documents & Guides
LED LITESPAN PAR20 5.5W-500LM FLOOD 40 D

Overview

LED LITESPAN PAR20 5.5W-500LM FLOOD 40 D
Also known as: 031293105530, LED55WPAR20-FL-927-DIM-G9

Specifications

Lumens: 525
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Lumens: 525
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Type: Lamp
Wattage: 5.500