150W HID Retrofit LED Fixture Kit, 50K

Item #: 1588320

Cat #: RPT-LEDBLOCK-300L-750-G3

UPC: 844006010126

to view pricing and more.
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 150W, Voltage: 120-277V, Lumens: 24,000, LPW: 165, Replaces up to 600W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable

Overview

LED HID Fixture Retrofit Kit. Wattage: 150W, Voltage: 120-277V, Lumens: 24,000, LPW: 165, Replaces up to 600W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable
Also known as: 844006010126, RPT-LEDBLOCK-300L-750-G3

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 150
Lumens: 24000
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 150
Dimmable: Yes
Color Rendering Index (CRI): 70
Lumens: 24000
Volts AC Range: 120 - 277