REXEL logo

ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE

Item #: 1588441
Cat #: JB-1
UPC: 860002753201
Sign In or Register to view pricing and more.
ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE

Product Overview

ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Also known as: 860002753201, JB-1
Frequently Bought Together (50)
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
Q-CONN-10M Male Q Connector
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-SEAL-10 Q-Sealing Cap
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-CONN-10M Male Q Connector
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Enphase
Q-SEAL-10 Q-Sealing Cap
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Enphase
Q-12-10-240 Q Portrait Cable
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Ecofasten Solar
1510057 CF MLPE MOUNT
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
ABB
TGN3322R Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty
Ecofasten Solar
1510057 CF MLPE MOUNT
Dottie
LAG516312 Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Milbank
U4801-XL-5T9 Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
Dottie
DRC75 3/4" Snap-In NM-B Connector
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Arlington
NM95 NM Cable Connector, 3/4", Push In, Plastic
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V

Specifications

Mounting: Roof
Type: Junction Box, Solar PV
Mounting: Roof
Type: Junction Box, Solar PV

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)