REXEL logo

2-1/2 IN ARMD/MC CBL CONN

Item #: 1588523
Cat #: PG-300-25
UPC: 783126000498
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 2.73 to 3 Inch, Diameter 4-5/8 Inch, Length 5-1/4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 2.43 Inch

Overview

Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Jacketed Metal Clad Cable, Cable Size 2.73 to 3 Inch, Diameter 4-5/8 Inch, Length 5-1/4 Inch, Material Zinc Plated Malleable Iron/Ductile Iron, Application Wet Location, Approval UL 514B, CSA C22.2, Applicable Standard W-F-406B, Cable Core Diameter 2.43 Inch
Also known as: 783126000498, PG-300-25

Specifications

Customer Reviews

No reviews for this product
(0)