WR RCPT, DUP, SB, HD SPEC, 20A 125V, WH

Item #: 158860

Cat #: HBL5362WWR

UPC: 783585320595

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, White, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, White, Single Pack

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585320595, HBL5362WWR

Features & Benefits

  • Weather-resistance complies with national electrical code requirements
  • Finder Groove Face
  • One-piece brass integral ground strap
  • Deep body design with circuit ID face

Specifications

Mounting: Screw
Amps: 20
Color: White
NEMA Configuration: 5-20R
Wattage: 2500
Mounting: Screw
Color: White
Wattage: 2500
Amps: 20
NEMA Configuration: 5-20R