REXEL logo

Al Mech (p)350-6 (s)4-14 T Ur Csa

Item #: 1589
Cat #: LDB-112-350
UPC: 783669595406
Sign In or Register to view pricing and more.
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Product Overview

Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 350-6, Load Range 4-14, 1 Port Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Also known as: 783669595406, LDB-112-350

Specifications

Color: Blue
Type: Power Distribution Block
Amps: 310
Volts AC: 600
Standards: California Proposition 65
Color: Blue
Amps: 310
Standards: California Proposition 65
Type: Power Distribution Block
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)