NK Copper Patch Cord, Category 5e, Off W

Item #: 1589108

Cat #: NK5EPC15Y

UPC: 074983284795

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 15 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 5e, 15 ft., off white UTP cable.
Also known as: 074983284795, NK5EPC15Y

Specifications

Material: Copper
Color: Off-White
Length: 15 ft
Shielding: Unshielded
Material: Copper
Length: 15 ft
Color: Off-White
Shielding: Unshielded