1
more

LED Slim Downlight, 6" Round, 5CCT, White
Item #: 1589293
Cat #: BRD6-5CCT-RD
UPC: 714176020785
to view pricing and more.
Documents & Guides
LED Slim Downlight, 6" Round, 10 Watt, 900 Lumen, 120 Volt, White, Selectable 5CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable. *Black Trim available: p/n BRD6-TRIM-RD-BK
Overview
LED Slim Downlight, 6" Round, 10 Watt, 900 Lumen, 120 Volt, White, Selectable 5CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable. *Black Trim available: p/n BRD6-TRIM-RD-BK
A favorite for residential and commercial applications, the Brio 5CCT becomes a 5-in-1 fixture with 5 selectable white color temperatures. With up to 900 lumen output performance and available in 4" and 6" remodel trim sizes, the Brio provides an ideal solution for tight spaces with its small height and included remote junction box.
Also known as: 714176020785, BRD6-5CCT-RD
Features & Benefits
- Each fixture includes a remote driver housed in an attached junction box with two knockouts
- No recessed housing/can required! Fixture utilizes spring-loaded mounting clips for ease of installation
- Rough-in plates available for new construction
- Type IC and Wet Location rated
- Low-VOC powder coated, die-cast aluminum housing with polycarbonate lens
- Low-profile (1/2” height) for flexible installs
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 12 |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 900 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Mounting: | Recessed |
| Wattage: | 12 |
| Color: | White |
| Diameter: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |