ABB S202M-C25 S200M MCB 230V 2 POLE

Item #: 1589656

Cat #: S202M-C25

UPC: 016779550325

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MC25 S200M MCB 230V 2

Overview

ABB S202MC25 S200M MCB 230V 2
Also known as: 016779550325, S202M-C25

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA