Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 80C Rise

Item #: 1589882

Cat #: EXN45T3HBCU

UPC: 785901413189

to view pricing and more.
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 80C Rise, Copper Winding

Overview

Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 80C Rise, Copper Winding

New Three-Phase Offering from Square D, DOE 2016 EX Exceed the efficiency levels. The DOE EX are terminals sized to handle wire ranges to match Square D circuit breakers, switches, panelboards, etc. Located to meet NEC bending radius and layout to simplifiy connections. The IZ Levels will allow for designing with the minimum AIC Panels available. The In-rush current limited to expand the Square D circuit breaker options at both 125 and 250% sizing. This DOE 2016 energy efficient transformer, is a 3 phase, 45 kVA, 60 Hz, with a natural convection cooling. The primary voltage of 480 V delta and a secondary voltage of 208Y/120 V. This trandformer has a rated Impedence withstand voltage of 10 kV and a temperature rise of 80 °C & 220 °C insulated. This product has an ambient air temperature of 40-40 °C and an average air temperature of 30 °C. It has an efficiency of 98.59 % and a load factor of 35 % and an ambient air temperature of 75.0 °C. With a peak withstand current of 3.03 kA and a tap loss of 108 & 1032. 

Also known as: 785901413189, EXN45T3HBCU

Specifications

Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480 Delta