LED Downlight, 4", 4 Watt, 675 Lumen, 3000K, 120V

Item #: 1589888

Cat #: LED/RT4/675/930/G2/CEC

UPC: 046135406256

to view pricing and more.
Documents & Guides
LED Downlight, Baffle Reflector, 4 Inch, 4 Watt, 675 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40625* *Sylvania Part # 40625*

Overview

LED Downlight, Baffle Reflector, 4 Inch, 4 Watt, 675 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40625* *Sylvania Part # 40625*

Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.

Also known as: 046135406256, LED/RT4/675/930/G2/CEC

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Lumens: 675
Color: Frosted, White
Wattage: 8
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: Frosted, White
Light Technology: LED
Color Rendering Index (CRI): 92
Lumens: 675
Wattage: 8
Dimmable: Yes