TAPE,MEASURING-1800# (POLYARAMID)

Item #: 158991

Cat #: 39244

UPC: 783310392446

to view pricing and more.
Conduit measureing tape, 3/8" x 3,000' (9.5 mm x 914 m). Pull small cables or install pull rope for large cable pulling jobs. Made of Polyaramid (equivalent to Kevlar), will not rotor deteriorate. Can be left in ducts indefinitely for future use. Low stretch properties make measurements accurate. Printed measurements every foot from zero to 3000' (914 m).

Overview

Conduit measureing tape, 3/8" x 3,000' (9.5 mm x 914 m). Pull small cables or install pull rope for large cable pulling jobs. Made of Polyaramid (equivalent to Kevlar), will not rotor deteriorate. Can be left in ducts indefinitely for future use. Low stretch properties make measurements accurate. Printed measurements every foot from zero to 3000' (914 m).

Pull small cables or install pull rope for large cable pulling jobs

Made of Polyaramid (equivalent to Kevlar*), will not rotor deteriorate

Can be left in ducts indefinitely for future use

Low stretch properties make measurements accurate

Printed measurements every foot from zero to 3000' (914 m)

Also known as: 783310392446, 39244

Specifications

Type: Pull Line, Measuring Tape
Length: 3000 ft
Diameter: 3/8 in
Material: Polyamide
Weight Capacity: 1250 lbs
Type: Pull Line, Measuring Tape
Diameter: 3/8 in
Weight Capacity: 1250 lbs
Length: 3000 ft
Material: Polyamide