9kW, 208V 3-Phase Inverter

Item #: 1590119

Cat #: SE9K-USR2TBNU4

UPC:

to view pricing and more.
Three-Phase Inverter for 3-Phase 208V Grid-Tie Solar Systems, Rated AC Power Output: 9000W, Max Output Current: 25A, Max Input Current: 26.5, Maximum DC Power Input: 12150W, Nominal Input Voltage DC to Gnd: 200V, Nominal Input Voltage DC+ to DC-: 400V

Overview

Three-Phase Inverter for 3-Phase 208V Grid-Tie Solar Systems, Rated AC Power Output: 9000W, Max Output Current: 25A, Max Input Current: 26.5, Maximum DC Power Input: 12150W, Nominal Input Voltage DC to Gnd: 200V, Nominal Input Voltage DC+ to DC-: 400V

The SolarEdge commercial offering features highly efficient, field proven inverters ideally suited to a broad range of commercial and industrial PV applications, in the ground mount, rooftop, small utility-scale and floating PV markets. Superior energy production and reliability. Fixed string voltage ensures optimal DC-AC conversion, regardless of PV string length or environmental conditions. Module-level monitoring enables performance analysis, pinpoint fault detection and system troubleshooting.

Also known as: SE9K-USR2TBNU4

Specifications

Phase: 3
Wattage: 9000
Height: 30.500 in
Depth: 10.500 in
Weight: 106.000 lbs
Width: 12.450 in
Phase: 3
Height: 30.500 in
Weight: 106.000 lbs
Wattage: 9000
Depth: 10.500 in
Width: 12.450 in