
3' LED Light Bar, 35/40/50K
Item #: 1590378
Cat #: RP-LBI-G1-3F-10W-40K-WC
UPC: 844006023959
to view pricing and more.
Documents & Guides
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 3', Wattage: 10/12/15, Lumens 1400-2100, Color Temperature: 3500/4000/5000, 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PTTC4A0W.
Overview
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 3', Wattage: 10/12/15, Lumens 1400-2100, Color Temperature: 3500/4000/5000, 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PTTC4A0W.
With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.
Also known as: 844006023959, RP-LBI-G1-3F-10W-40K-WC
Specifications
| Wattage: | 10, 12, 15, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 3 ft, 36 in |
| Material: | Plastic |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 10, 12, 15, Selectable |
| Length: | 3 ft, 36 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |