1
more

20A TR Hopsital Grade Duplex Receptacle, 5-20R, Gray
Item #: 1590476
Cat #: MT163-HGG
UPC: 078477421666
to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477421666, MT163-HGG
Specifications
| Color: | Gray |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Material: | Nylon |
| Family / Style: | Lev-Lok |
| Color: | Gray |
| NEMA Configuration: | 5-20R |
| Family / Style: | Lev-Lok |
| Amps: | 20 |
| Material: | Nylon |