Servo Motor, 400VAC, 300mm Size, A Winding, 1500 RPM, No Brake

Item #: 1590727

Cat #: VPC-B3002A-QJ12FS

UPC: 889508765990

to view pricing and more.
Documents & Guides
Servo Motor, VPC Continuous Duty, 400 Volt AC, 300 mm Bolt Circle, Frame Size, 2 (Two) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Overview

Servo Motor, VPC Continuous Duty, 400 Volt AC, 300 mm Bolt Circle, Frame Size, 2 (Two) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)
Also known as: 889508765990, VPC-B3002A-QJ12FS

Specifications

Type: Servo, Motor, Continuous Duty
Size: 300 mm
Volts AC: 400
RPM: 1500
Type: Servo, Motor, Continuous Duty
Volts AC: 400
Size: 300 mm
RPM: 1500