OZG SPLG-4000-2 CABLE SUPPORT PLUG

Item #: 15909

Cat #: SPLG-4000-2

UPC: 783126024616

to view pricing and more.
Documents & Guides
OZG SPLG-4000-2 TYPE S 4" CBL

Overview

OZG SPLG-4000-2 TYPE S 4" CBL
Also known as: 783126024616, SPLG-4000-2

Specifications

Material: Malleable Iron
Diameter: 4 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 4 in