4X24X90 GRAY PVC CTD LRELL AL

Item #: 1591021
Cat #: LRELL4X24SA-G
UPC: 704508396138
Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL4X24SA-G PVC CTD ELB

Overview

OCA LRELL4X24SA-G PVC CTD ELB
Also known as: 704508396138, LRELL4X24SA-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Aluminum
Sweep Radius: 24 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)