16.5W A21 LED Lamp, 40K

Item #: 1591217

Cat #: LED-8016E40-A

UPC: 844006023799

to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: >80, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: 25,000 Hrs. Suitable for Enclosed Fixtures. Replaces 50-70W HID/125W Incandescent. Energy Star approved.

Overview

LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: >80, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: 25,000 Hrs. Suitable for Enclosed Fixtures. Replaces 50-70W HID/125W Incandescent. Energy Star approved.
Also known as: 844006023799, LED-8016E40-A

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 2000
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 2.625 in
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Diameter: 2.625 in
Base: Medium Screw (E26)
Lumens: 2000
Shape: A21 (Arbitrary)
Dimmable: No