to view pricing and more.
Documents & Guides
Lightning protection Dynasphere Air Terminal. Dynasphere Air Terminal, MKIV.
Overview
Lightning protection Dynasphere Air Terminal. Dynasphere Air Terminal, MKIV.
Lightning protection Dynasphere Air Terminal.
Also known as: 782856645283, D/SMKIVSS
Features & Benefits
- Dynamic response to the approach of a lightning downleader
- Non-radioactive technology
- No external power required
- Three replaceable terminals for specific elevation requirements
Specifications
| Material: | Stainless Steel |
| Size: | 1/2 in |
| Height: | 8.660 in |
| Weight: | 5.740 lb |
| Diameter: | 10.100 in |
| Material: | Stainless Steel |
| Height: | 8.660 in |
| Diameter: | 10.100 in |
| Size: | 1/2 in |
| Weight: | 5.740 lb |