Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Perma-Cote, Connector With Ground, 90 DEG, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension A: 1.960 IN, Ground Wire: 14 - 4 AWG, Dimension B: 2.850 IN, Dimension C: 0.750 IN, Includes: External Grounding Lug
Overview
Perma-Cote, Connector With Ground, 90 DEG, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension A: 1.960 IN, Ground Wire: 14 - 4 AWG, Dimension B: 2.850 IN, Dimension C: 0.750 IN, Includes: External Grounding Lug
Also known as: 736953018044, PM4Q975LT
Specifications
No Specifications Available