22mm Assembled Pushbutton, Extended, Red, Compact

Item #: 1591869
Cat #: CP3-10R-10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Opened Contact.

Overview

22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Opened Contact.
Also known as: CP3-10R-10

Specifications

Color: Red
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Extended, Non-Illuminated, Momentary

Customer Reviews

No reviews for this product
(0)