16 SER MALE DETACH

Item #: 159201

Cat #: 16D21-E

UPC: 078477988022

to view pricing and more.
16 SER MALE DETACHMale Plug, Contact and Insulator, Cam-Type, Detachable, Single Set Screw, Number 2, 2/0 AWG, 300A, Taper Nose, Type 3R, 3-Inch, Black

Overview

16 SER MALE DETACHMale Plug, Contact and Insulator, Cam-Type, Detachable, Single Set Screw, Number 2, 2/0 AWG, 300A, Taper Nose, Type 3R, 3-Inch, Black
Also known as: 078477988022, 16D21-E

Specifications

Type: Single Set Screw
Amps: 400
Color: Black
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Type: Single Set Screw
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R