TALON 600A 7TERM RGLS BOLT-IN SKT SW ST

Item #: 159203

Cat #: 9817-9526

UPC: 783643180963

to view pricing and more.
Documents & Guides
600A 7TERM RGLS BOLT-IN SKT SW ST ENCL., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

600A 7TERM RGLS BOLT-IN SKT SW ST ENCL., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The heart of our offering continues to be the HQ lever bypass socket. The basic design of this socket has not changed since its original inception in 1956 making this a solid, time-proven design. 

Also known as: 783643180963, 9817-9526

Specifications

Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Amps: 480
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Amps: 480
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Type: OH/UG