
to view pricing and more.
Documents & Guides
MIL 49-57-8215 1-1/8 QUK CHG 1 1/8"O.C. ST. PLATE
Overview
MIL 49-57-8215 1-1/8 QUK CHG 1 1/8"O.C. ST. PLATE
Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.
Also known as: 045242205318, 49-57-8215
Features & Benefits
- 1-1/8 in. bit diameter
- For use with quick change Arbor 49-57-0035
- 1/2 in. cutting depth
- Stainless steel, quick-change shank
Specifications
| Material: | Stainless Steel, Carbide Tipped |
| Material: | Stainless Steel, Carbide Tipped |