REXEL logo

MODULE JUMPER 8 IN (204MM)

Item #: 1592210
Cat #: 1500028
UPC:
Sign In or Register to view pricing and more.
MODULE JUMPER 8 IN (204MM)

Product Overview

MODULE JUMPER 8 IN (204MM)
Also known as: 1500028

Documents

Frequently Bought Together (50)
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
Q-CONN-10M Male Q Connector
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Enphase
Q-SEAL-10 Q-Sealing Cap
Enphase
Q-12-10-240 Q Portrait Cable
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Enphase
Q-CONN-10M Male Q Connector
Enphase
X-IQ-AM1-240-3-M IQ Combiner
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Enphase
Q-SEAL-10 Q-Sealing Cap
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Enphase
Q-12-10-240 Q Portrait Cable
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Ecofasten Solar
1510057 CF MLPE MOUNT
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Ecofasten Solar
1510057 CF MLPE MOUNT
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
ABB
TC75 Hub, 3/4" Conduit Size, Aluminum, NEMA 3R, Universal
Dottie
LAG516312 Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
ABB
TGN3322R Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
Dottie
DRC75 3/4" Snap-In NM-B Connector
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Arlington
NM95 NM Cable Connector, 3/4", Push In, Plastic
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Ecofasten Solar
GF1-BLK-812 GreenFasten Flashing, Matte Black, 8" x 12"

Specifications

Type: Bonding Jumper
Length: 8 in
Type: Bonding Jumper
Length: 8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)