E 1P BRK, 20 A, 18 kA @ 277VAC, UL/IEC

Item #: 159227

Cat #: EGB1020FFG

UPC: 782114984574

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 782114984574, EGB1020FFG

Specifications

Amps: 20
Poles: 1
Volts AC: 347, 600Y
Mounting: Bolt On
Amps: 20
Volts AC: 347, 600Y
Poles: 1
Mounting: Bolt On