Halogen Lamp, PAR38, 70W, 1305 Lumen, 2925K, 99 CRI, 120V, Dimmable, Narrow Flood, Medium Base

Item #: 1593400
Cat #: 70PAR38HALNFL25-120V
UPC: 046135107207
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR38, 70 Watt, 1305 Lumen, 2925K, 99 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Base, 1 per SKU, 10 per Case

Overview

Halogen Lamp, PAR38, 70 Watt, 1305 Lumen, 2925K, 99 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Base, 1 per SKU, 10 per Case
Halogen PAR lamps are an affordable indoor/outdoor solution for recessed downlights, track lighting, wall washing, and general lighting applications in residential, retail, restaurant, hospitality, office, property management, and school environments
Also known as: 046135107207, 70PAR38HALNFL25-120V

Specifications

Wattage: 70
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Lumens: 1305
Volts AC: 120
Color Temperature: 2925 (Warm White)
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Angle: 25°
Wattage: 70
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color Rendering Index (CRI): 99
Lumens: 1305
Color Temperature: 2925 (Warm White)
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)