Baffle Trim, 4", White Baffle/White Trim

Item #: 159375
Cat #: B421W-WH
UPC: 847801017840
Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, 4 in, White Baffle/White Trim

Overview

Baffle Trim, 4 in, White Baffle/White Trim
Also known as: 847801017840, B421W-WH

Specifications

Type: Baffle, Trim
Color: White
Diameter: 4 in
Type: Baffle, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)