Wiring Trough, Type 1, 12x12x60

Item #: 159467

Cat #: A121260T1T

UPC: 783510113124

Sign In or Register to view pricing and more.
Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 60"

Overview

Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 60"

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510113124, A121260T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 60 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel