Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 159483

Cat #: DVB1BRC

UPC: 018997436085

to view pricing and more.
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Cubic Inches: 22, 5-1/4 Inch, Clear Cover, Brown Box, Includes: Extra Duty Cover, Adapter Sleeve, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Face Plate, Installation Screws, (1) NM Cable Connector, (10 Roll of Caulk and Disposable Mud Cover, Non-Metallic

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Cubic Inches: 22, 5-1/4 Inch, Clear Cover, Brown Box, Includes: Extra Duty Cover, Adapter Sleeve, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Face Plate, Installation Screws, (1) NM Cable Connector, (10 Roll of Caulk and Disposable Mud Cover, Non-Metallic

With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!

Also known as: 018997436085, DVB1BRC

Specifications

Color: Clear, Brown
Mounting: Vertical
Material: Plastic
Gangs: 1
Depth: 5 1/4 in
Color: Clear, Brown
Material: Plastic
Depth: 5 1/4 in
Mounting: Vertical
Gangs: 1