Ladder Type Cable Tray, 7" Rail Height, 6" Wide, 20' Long, Aluminum

Item #: 1594939
Cat #: 37A09-06-240
UPC: 781011912994
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Nema 20B, 7 Inch Rail Height, 6 Inches Wide, 20 Inches Long, 9 Inch Rung Spacing, Aluminum

Overview

Ladder Type Cable Tray, Nema 20B, 7 Inch Rail Height, 6 Inches Wide, 20 Inches Long, 9 Inch Rung Spacing, Aluminum
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 781011912994, 37A09-06-240

Specifications

Length: 20 ft
Width: 6 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)