NK Copper Patch Cord, Category 5e, Yello

Item #: 1594967

Cat #: NK5EPC1YLY

UPC: 074983283828

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 1 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 5e, 1 ft., yellow UTP cable.
Also known as: 074983283828, NK5EPC1YLY

Specifications

Length: 1 ft
Material: Copper
Color: Yellow
Shielding: Unshielded
Length: 1 ft
Color: Yellow
Material: Copper
Shielding: Unshielded