Eaton E59 iProx programmable inductive proximity sensor

Item #: 15951

Cat #: E59-M18A109A01-A2

UPC: 782116183388

to view pricing and more.
Documents & Guides
Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, Sensor dist 8 mm, 300 mA max AC, 2 - Wire AC, NC, 300 mA at 132 Vac, 3 Pin Dual Key Micro Connector, 20-132 Vac input, < 1% of sensing dist. accuracy, Shielded

Overview

Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, Sensor dist 8 mm, 300 mA max AC, 2 - Wire AC, NC, 300 mA at 132 Vac, 3 Pin Dual Key Micro Connector, 20-132 Vac input, < 1% of sensing dist. accuracy, Shielded

These unique, adaptable, field-programmable sensors utilize exclusive SmartSense technologyùfeaturing an embedded microprocessorùto perform special sensing functions at extended ranges. These capabilities include programmable attributes, such as sensing range, output types, contact types, response time and noise immunity. No other sensor on the market offers such extensive programmability.

Also known as: 782116183388, E59-M18A109A01-A2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4