Copper Patch Cord, Cat 5e (SD), 28 AWG

Item #: 1595492

Cat #: UTP28CH3YL

UPC: 074983485840

to view pricing and more.
Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Yellow. 3 ft.

Overview

Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Yellow. 3 ft.
Also known as: 074983485840, UTP28CH3YL

Specifications

Length: 3 in
Color: Yellow
Length: 3 in
Color: Yellow