This product has been discontinued.

LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 120-277V
Item #: 1595587
Cat #: TFX1-LED-40K-MVOLT-YK-DDBXD-M6
UPC: 193047670180
to view pricing and more.
Documents & Guides
LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 70 CRI, Yoke Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide
Overview
LED Floodlight, 54 Watt, 7200 Lumen, 4000K, 70 CRI, Yoke Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide
The TFX1 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193047670180, TFX1-LED-40K-MVOLT-YK-DDBXD-M6
Specifications
| Mounting: | Yoke |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 54 |
| Light Technology: | LED |
| Mounting: | Yoke |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Wattage: | 54 |