Servo Motor, VPH, Hygienic, 480VAC, 130mm Frame, E Winding, 33-3900 RPM

Item #: 1595830

Cat #: VPH-B1304E-QJ12D05

UPC: 194033506872

to view pricing and more.
Documents & Guides
Servo Motor, VPH, Hygienic, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, VPH, Hygienic, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Kinetix® VPH hygienic stainless-steel motors feature single-turn and multi-turn high-resolution encoder options and are available with or without 24V DC holding brakes. These compact, brushless servo motors meet the unique needs of hygienic manufacturing environments, such as food, beverage, meat, dairy, and pharmaceutical products.

Also known as: 194033506872, VPH-B1304E-QJ12D05

Specifications

Volts AC: 480
Type: Servo Motor, Hygienic
Size: 130 mm
RPM: 3300 - 3900
Volts AC: 480
Size: 130 mm
Type: Servo Motor, Hygienic
RPM: 3300 - 3900