Load Center, Convertible, 22 Circuit, 125A, NEMA3R, 1PH, 120/240VAC, 10/25kAIC

Item #: 159598
Cat #: CH22N125R
UPC:
Sign In or Register to view pricing and more.
Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC Based on Main Breaker Installed, 22 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R

Overview

Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC Based on Main Breaker Installed, 22 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R
Also known as: CH22N125R

Specifications

Type: Main Breaker
Poles: 3
Family / Style: CH
Circuits: 22
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Spaces: 22
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA, 25 kA
Type: Main Breaker
Family / Style: CH
Amps: 125
Phase: 1
Spaces: 22
Interrupt Rating AC: 10 kA, 25 kA
Poles: 3
Circuits: 22
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)