Switch/Outlet Box, 3-Gang, Depth: 3-7/16", Nail-On, Non-Metallic

Item #: 15961
Cat #: SN-357
UPC: 786358801062
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-7/16". Cubic Inches: 56.5". Includes: Clamps, 3/8" Offset Wallboard Tabs.

Overview

3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-7/16". Cubic Inches: 56.5". Includes: Clamps, 3/8" Offset Wallboard Tabs.
T hree-Gang Nail-On New Work Outlet Box, Volume 56.5 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, and 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
Also known as: 786358801062, SN-357

Specifications

Gangs: 3
Color: Blue
Mounting: Nail On
Depth: 3 7/16 in
Cubic Inches: 56.500 inĀ³
Gangs: 3
Mounting: Nail On
Cubic Inches: 56.500 inĀ³
Color: Blue
Depth: 3 7/16 in

Customer Reviews

No reviews for this product
(0)