Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 20m

Item #: 159644

Cat #: 2090-CPWM7DF-14AF20

UPC: 884951120150

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 20 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 20 meter *** Rockwell Automation Preferred Product ***
Also known as: 884951120150, 2090-CPWM7DF-14AF20

Specifications

Type: Cable, Power
Gauge: 14 AWG
Length: 20 m
Special Program: Rockwell Automation Preferred Product
Type: Cable, Power
Length: 20 m
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product