LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 5000K, 120V

Item #: 1596597

Cat #: LED/RT5/6/725/950/G2

UPC: 046135406317

to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40631* *Sylvania Part # 40631*

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40631* *Sylvania Part # 40631*
Also known as: 046135406317, LED/RT5/6/725/950/G2

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Color Temperature: 5000 (Bright White)
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Diameter: 5 in, 6 in
Color: White
Dimmable: Yes
Color Rendering Index (CRI): 92
Volts AC: 120
Type: Dimmable
Light Technology: LED