This product may not be available in all locations.
Communications Module, Powerflex 750,DeviceNet, 125-500Kbps
Item #:
159755
Cat #:
20-750-DNET
UPC:
820919992490
Sign In or Register to view pricing and more.
Documents & Guides
Communications Module, Powerflex 750, DeviceNet, 125 - 250 - 500 Kbps, 60 mA, 24 Volt DC
Overview
Communications Module, Powerflex 750, DeviceNet, 125 - 250 - 500 Kbps, 60 mA, 24 Volt DC
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 820919992490, 20-750-DNET
Specifications
Volts DC: | 24 |
Mounting: | Rack |
Type: | Communications Module |
Amps: | 0.060 |
Volts DC: | 24 |
Type: | Communications Module |
Mounting: | Rack |
Amps: | 0.060 |
Customer Reviews
No reviews for this product
(0)