Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1597620

Cat #: UTP28X17GR

UPC: 074983176038

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 17ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 17ft.
Also known as: 074983176038, UTP28X17GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper