LED Downlight, 4", 4 Watt, 675 Lumen, 2700K, 120V

Item #: 1597649

Cat #: LEDRT4675927G2CEC

UPC: 046135406249

to view pricing and more.
Documents & Guides
LED Downlight, Baffle Reflector, 4 Inch, 4 Watt, 675 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40624* *Sylvania Part # 40624*

Overview

LED Downlight, Baffle Reflector, 4 Inch, 4 Watt, 675 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40624* *Sylvania Part # 40624*

Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.

Also known as: 046135406249, LEDRT4675927G2CEC

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Lumens: 675
Color: Frosted, White
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Lumens: 675
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 92
Color: Frosted, White
Color Temperature: 2700 (Warm White)
Dimmable: Yes